Beli charger ht di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Alinco Charger HT
    Mulai

    Rp439.900

    Alinco Charger HT
    Deskripsi:
    EDC-160 is a Rapid charger for Ni-MH Quick Charger batteries Alinco DJ-V17, Alinco DJ-V27, Alinco DJ-V47, Alinco DJ-V57 battery EBP65 and EBP66
  2. METABO Battery LIHD Basic Set
    Mulai

    Rp11.999.900

    METABO Battery LIHD Basic Set
    Deskripsi:
    2 x LiHD battery pack 18 V/4.0 AhCharger ASC 55
    atribut:
    • Battery Voltage (V): 18
    • Battery Pack Capacity (Ah): 2x4
    • Type of Battery Pack: LiHD
  3. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  4. WLN Handy Talky (HT)
    Mulai

    Rp319.900

    WLN Handy Talky (HT)
    Deskripsi:
    Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Baterai
    atribut:
    • Battery (mAh): 1000
    • Operated Voltage (V): 3.7
    • Channel Capacity: 16
    • Frequency Range (MHz): 400-470
  5. METABO Push-In Battery LI-Power
    Mulai

    Rp1.199.900

    METABO Push-In Battery LI-Power
    Deskripsi:
    Intelligent battery management for long-lasting battery packs with a 3 year warrantyPermanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life.No memory effectCapacity display with almost no self-dischargeExcellent environmental properties
    atribut:
    • Battery Voltage (V): 12
  6. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  7. Aver Video Conference
    Mulai

    Rp26.999.900

    Aver Video Conference
    Deskripsi:
    Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
  8. Castong Heat Resistant Gloves 500°C Para-aramid Mixed with Carbon Fiber (Sarung Tangan Anti Panas)
    Mulai

    Rp839.900

    Castong Heat Resistant Gloves 500°C Para-aramid Mixed with Carbon Fiber (Sarung Tangan Anti Panas)
    atribut:
    • Material: Felt of Para-aramid mixed with Carbon Fiber
    • Temperature Resistance (°C): 500
    • Hand Shape: Five fingers, single-sided
  9. ACTIV FURNITURE Sofa Bed Namu Series
    Mulai

    Rp2.899.900

    ACTIV FURNITURE Sofa Bed Namu Series
    atribut:
    • Room: Family Room
  10. Regency Tornado Stand Fan (Kipas Angin)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp779.900

    Regency Tornado Stand Fan (Kipas Angin)
    Deskripsi:
    Tornado Stand (TST) adalah kipas angin tornado yang kami tinggikan. Di rancang untuk kebutuhan sirkulasi udara di ruang berkumpul. Gagang besi di bagian belakang untuk mudah dipindahkan. Kaki stand terbuat dari coran dengan bodi plastik, dan di tambahkan karet kaki untuk stabilitas dan anti gores lantai. Blade kipas yang terbuat dari besi sudah di balancing supaya kipas angin suaranya halus dan tidak bergetar.Fitur- Body terbuat dari besi- Motor terbuat dari tembaga murni- Switch 3 speed- Switch untuk fitur swing 90 derajat dari kiri ke kanan - Mechanisme sistem swing mengunakan bearing besi untuk ke-awetan - Kipas angin bisa di arahkan 90 derajat ke langit2 - Awet, tahan banting, dan tahan lama
    atribut:
    • Voltage (V): 220
  11. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  12. Icom Charger HT
    Mulai

    Rp6.199.900

    Icom Charger HT
    atribut:
    • Charging Current (mA): 880
    • Compatible: Icom IC-F1000 , IC-F1000T , IC-F2000 , IC-F2000T , IC-F3003 , IC-F4003 , IC-F3400D, IC-F4400DT / DS , IC-T10 .
    • Dimensions (mm): 303.2 × 78.2 × 179.7
    • Operating Temperature Range (°C): 15 to +40
    • Voltage (V): 12.0 ー 16.0 DC
  13. METABO LIHD Battery Pack
    Mulai

    Rp4.799.900

    METABO LIHD Battery Pack
    Deskripsi:
    LiHD battery packs for ultimate performance and extremely long application with minimal temperature generationIntelligent battery management for long-lasting battery packs with a 3 year warrantyPatented “AIR COOLED“ charging technologyPermanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life.Processor-controlled charge and discharge managementCapacity display with almost no self-dischargeCapacity display with almost no self-dischargeMany brands, one battery pack system: This battery pack is compatible with all 18 V machines and chargers of the CAS brands: www.cordless-alliance-system.com
    atribut:
    • Battery Voltage (V): 18
  14. Logitech Silent Wireless Mouse
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Logitech Silent Wireless Mouse
    Deskripsi:
    SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentation
    atribut:
    • Wireless Distance (m): 10
  15. Hytera Baterai HT
    Mulai

    Rp499.900

    Hytera Baterai HT
    Deskripsi:
    Lithium-Ion Battery (1500mAh)IP67 compliant, 83g Li-ion battery with 16 hours operating time in digital mode (variable with frequency)
  16. METABO Cordless Power Adapter
    Mulai

    Rp1.699.900

    METABO Cordless Power Adapter
    Deskripsi:
    Compact, multi-function adapter, can be used as desktop charger, energy source and lampTwo fast USB connections for charging and operating of USB devices (max. charging current 2 A)12 Volt connection for the Metabo heated jacketBright LED light for close rangeLED power light indicates operation; automatic shutdown after seven hoursSafe application thanks to automatic shutdown in case of overheating or short-circuitOperation with all Li-Power and LiHD slide-on 14.4 and 18 Volt battery packsMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:without battery pack, without charger
    atribut:
    • Battery Voltage (V): 14.4-18
  17. Takumi ESD PVC GRID Antistatic
    Mulai

    Rp2.699.900

    Takumi ESD PVC GRID Antistatic
    Deskripsi:
    ESD curtain or antistatic curtain is soft, transparent, clean, antistatic, shielding heat and noise, free for operator and cart passing. It is suited for electronics, food, pharmaceutical, refrigeration industry. Easy to install and replace, can be cleaned into shining as new with neutral detergent. Good for using as a barrier wall or protecting window curtain in static charge critical environment. Antistatic PVC curtain is composed of antistatic PVC sheet, easy to overhang which helps it to protect EPA area.
    atribut:
    • Size (m): 30
    • Thickness (mm): 0.3
    • Width (mm): 1370
  18. Motorola Handy Talky CP1300 (HT)
    Mulai

    Rp4.799.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
Daftar Harga charger ht Terbaru October 2026
Alinco Charger HTRp439.900
METABO Battery LIHD Basic SetRp11.999.900
Alinco Handy Talky (HT)Rp1.399.900
WLN Handy Talky (HT)Rp319.900
METABO Push-In Battery LI-PowerRp1.199.900
Baofeng Handy Talky BF Series (HT)Rp309.900
Aver Video ConferenceRp26.999.900
Castong Heat Resistant Gloves 500°C Para-aramid Mixed with Carbon Fiber (Sarung Tangan Anti Panas)Rp839.900
ACTIV FURNITURE Sofa Bed Namu SeriesRp2.899.900
Regency Tornado Stand Fan (Kipas Angin)Rp779.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)